2-1/2" Sweat Brass Ball Valve Inline

  • Mfr # 1PYP9

  • Zoro # G1027135


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PYP9
Zoro #
G1027135
UPC #
190735409848
Country of Origin
China

Dimensions

Pipe Size
2 1/2 in
Overall Length
5.53 in
Handle Height
4.83 in
Connection Size - Side 1
2 1/2 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 2
2 1/2 in
Handle Length
6.96 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Oil, Steam, Water
Connection Type
Sweat x Sweat
Item
Ball Valve
Temp. Range
-40 Degrees to 350 Degrees F
Body Material
Brass
Stem Material
Brass
Max. Pressure
600 PSI CWP
Seat Material
PTFE
Handle Material
PVC, Steel
Ball Valve Product Group
Manual
Stem Type
Blowout Resistant
Seal Material
PTFE
Handle Type
Lever
Type
Two Piece
Vented Ball Valve
Non-Vented
Connection Type - Side 2
Sweat
Cleaned and Bagged
Not Cleaned and Bagged
Maximum Pressure - Steam
150 PSI
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
338.43
Operating Temperature - Minimum
-40 Degrees F
Color - Valve Handle
Blue
Color - Valve Body
Brass
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Sweat
Connection Gender - Side 1
Female
Handle - Locking
Non-Locking
Operating Temperature - Maximum
350 Degrees F
Vacuum Service Rating
29.9 in Hg

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Oil, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.