Shop ZORO SELECT

Aluminum, Straight, 1"NPTx1"ButtWeld

  • Mfr # ZUSA-PF-9446
  • Zoro # G7686354

product price: 
$
8.29
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9446
Zoro #
G7686354
UPC #
193005062187
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Overall Length
7/8 in
Fitting Thread Size A
3/4"-14
Wire Rope Length
7/8 in
Length
7/8 in

Details

Item
Metal Pipe Straight
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oils
Class
Class 150
Includes Seal
No
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
150 psi
Low Lead Compliance Level
Not Compliant
Fitting Side A Pipe Threading
12
Fitting Side B Type
Butt Weld
Fitting Side A Type
Threaded
Side A Thread Type
NPT
For Pipe Schedule
Schedule 40
Finish/Coating
None
Material Grade
6061-T6

Description

Half Coupling, Aluminum, Class Class 150, 1 in, Female, NPT, 12, 1 in, Butt Weld, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.