Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER020SD-20

  • Zoro # G1032141


product price:  $7,719.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER020SD-20
Zoro #
G1032141
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
9 1/2 in
Housing Width
11 11/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
30 3/16 in
Minimum Retracted Length
23 3/16 in
Body Length
30 3/16 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
1 19/32 in
Body Depth
9 1/2 in
Controller Cord Length
16 ft
Body Width
11 11/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
28/4.5 fpm
Load Capacity
4,000 lb
Min. Between Hooks
23 3/16 in
Motor HP
4.7 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Number of Speeds
2
Reeving
1
Classification
H4
Control Cord
16 ft
Clutch
Friction
Trolley Configuration
Hook Mounted
Thermal Protection
Included
Brake
DC Current
Item
Electric Chain Hoist
Lubrication
Oil Bath
Control
110V Push Button Control Pendant
Finish
Electrostatic Enamel
Amps @ Low Volts
8.3 A
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Number of Load Chains
1
For Outdoor Use
Yes
Brake Type
DC Current
Includes Clutch
Clutch Included
Body Material
Aluminum
Chain Material
Alloy Steel
Programmable
Programmable by VFD
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Grade
Grade 80
Clutch Type
Friction Clutch
Starts and Stops per Hour
120, 240
Resistance Properties
Corrosion Resistant, Wear Resistant
Motor Horsepower
4 3/4 hp
Hoist IP Rating
IP55
Maximum Lift Speed
28 fpm
Minimum Lift Speed
4.5 fpm
Maximum Lifting Capacity
4,000 lb
Includes Brake
Brake Included
Headroom
23 3/16 in
Pendant IP Rating
IP65
Controls
Push Button Pendant
Lifting Hook Material
Carbon Steel
Duty Classification
H4
Number of Reeves
1
Current at Min. Voltage
17.3 A
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Body Finish
Enamel
Chain Finish
Nickel Plated
Overload Protection Included
Yes
Mount Type
Hook Mounted - No Trolley
Current at Max. Voltage
8.3 A
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.5 fpm, Maximum Lift Speed 28 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 23 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.