
Flat Washer, For Screw Size 1-1/4" , Steel Zinc Plated Finish
Mfr # A0581160USSWZ
Zoro # G103500169
product price:Â $2.55
/ea
Sold in multiples of 20 for $51.00
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.136 in
Maximum Thickness
0.192 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A0581160USSWZ
Zoro #
G103500169
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
1-1/4"
Outside Diameter
3.000 in
Minimum Thickness
0.136 in
Maximum Thickness
0.192 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.