Women's Athletic Shoe, 10 Mesh Upper, Aluminum Toe, 3 in H, Airy Blue/Black, 1025571

  • Mfr # 1025571

  • Zoro # G103501265


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1025571
Zoro #
G103501265
UPC #
-
Country of Origin
Multiple

Dimensions

Footwear Width
W
Size
10
Height
3 in
Width
W
Heel Height
1 1/4 in
Boot Height
3 in
Overall Height
3 in
Size (PRINT)
10

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Aluminum
Color
Airy Blue/Black
Footwear Closure Type
Lace Up
Midsole Technology
KEEN.ReGEN
Max. Heat Rating
Not Rated
Closure Type
Lace Up
Footwear Shank
Yes
Waterproof Type
None
Removable Insole
Yes
Metatarsal Guard Style
None
Puncture Resistant Insole
No
Midsole Material
EVA, Polyurethane
Toe Style
Round Toe
Insole Material
Polyurethane
Wide Toe Cap
Yes
Shank Material
Nylon
Laces Color
Black
Outsole Color
Black
Footwear Shank Type
Nylon
Resists
Oils, Slips
Non Metallic Upper
No
Style Number
1025571
Liner Material
Mesh
Upper Color
Black
For Outdoor Traction
No
Toe Shape
Round
Ninety Degree Heel
No
Insole Color
Yellow
Features
EH
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Chain Saw Cut Resistant
No
Insulated
No
Non-Marking Upper
Yes
Conductive
No
Last Number or Name
Sparta ll
Completely Non Metallic
No
Upper Material Description
Mesh
Upper Boot Material
Mesh
Insulation Type
None
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Footwear Construction
Cemented
Static Dissipative
No
Lugs
Nylon/TPU
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Footwear Sole Pattern
Exclusive Design
Slip Resistant
Yes
CSA Footwear Standard
No Puncture Protection
Insole System
Removable
Heat Resistant
No
Footwear Construction Type
Cemented
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Non-Marking Sole
Yes
Heel Style
Flat Heel
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Insole Technology
Removable
Style Family
Athletic Shoe
Toe Cap Material
Aluminum
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Heel - Wet
0.76
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - SATRA Heel - Dry
1.02
Slip-Resistance Value - Mark II - Wet
0.73
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Midsole Technology (PRINT)
KEEN.ReGEN
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Airy Blue/Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.