Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 65 mm L, 5 PK

  • Mfr # HC30200651-005P2

  • Zoro # G1042142


product price:  $13.19
/pk 5, $2.64/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
30 mm
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC30200651-005P2
Zoro #
G1042142
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M20-2.50
Fastener Length
65 mm
Head Width
30 mm
Head Height
12.5 mm
Min. Thread Length
65 mm
Head and Washer Height
12.5 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Proof Load
85,000 psi
Thread Type
Coarse
Tensile Strength
150,800 psi
Rockwell Hardness
HRC32
Threadlocker Minimum Temperature
M20-2.50
Threadlocker Maximum Temperature
2.5 mm
Dimensional Standards
DIN 933
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 933

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Zinc Yellow, Dia./Thread Size M20-2.50, Fastener Length 65 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 65 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.