Locking Plug, Non-NEMA, 50 A, 250/600V AC, Three Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # 7765C

  • Zoro # G104393371


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
250/600V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7765C
Zoro #
G104393371
UPC #
07847780442
Country of Origin
Mexico

Dimensions

Face Diameter
2.56 in
For Maximum Cable Diameter
1.025 in
Minimum Wire Size
10 AWG
Maximum Wire Size
4 AWG
For Minimum Cable Diameter
0.68 in

Details

Item
Locking Plug
NEMA Plug Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
250/600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Black, White
Standards
CSA C22.2 No. 42 File E152105, NOM 057 Certified, RoHS Compliant, UL 498 File E13399
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant, UV/Sunlight Resistant
Special Features
Chemical Resistant, Resists Impact, Rough Use, Sunlight
Material
Nylon
IP Rating
Not Rated
Grade
General Use
Market
Industrial
Minimum Operating Temperature
-40 Degrees C
Housing Material
Nylon
Maximum Operating Temperature
75 Degrees C
Polarized
Yes
For Environment
Dry
Blade Material
Brass
Midget Locking
No
Flammability
UL94V-2

Description

Locking Plug, Connection Orientation Straight, Current Rating 50 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Impact Resistant, Voltage Rating 250V DC/600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.56 in, For Maximum Cable Diameter 1.125 in, For Minimum Cable Diameter 0.68 in, Grade General Use, Grounding Grounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.