Backflow Preventer, Size 1/2", 150 psi
Mfr # 1/2 LF800M4-FR
Zoro # G105303706
product price:Â $647.99
/ea
Free Shipping & Returns
Key Features
Connection Type
FNPT
Body Material
Bronze
Temp. Range
33 Degrees to 140 Degrees F
Width
2 1/4 in
Overall Height
6.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1/2 LF800M4-FR
Zoro #
G105303706
UPC #
00098268433883
Country of Origin
United States
Dimensions
Width
2 1/4 in
Overall Height
6.25 in
Size
1/2 in
Length
6 1/8 in
Height
6 1/4 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Overall Width
6.13 in
Description
Backflow Preventer,Size 1/2",150 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.