Digital Multimeter, 600 V Max DC, 2,000 Instrument Counts, LCD

  • Mfr # MM325
  • Zoro # G105671386
product price: 
$
34.97
/ea

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
2,000
Includes
Batteries, Test Leads
Standards
CE, UKCA Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MM325
Zoro #
G105671386
UPC #
092644693731
Country of Origin
China
Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
2,000
Includes
Batteries, Test Leads
Standards
CE, UKCA Certified
Auto Power Off
Yes
Audible Continuity
Yes
Diode Test
Yes
Intrinsically Safe
No
Measurement Functions
Measures up to 600V AC/DC Voltage, 10A DC Current, 2MΩ Resistance, Tests Batteries, Diodes, and Continuity
Special Features
Backlight, Lead Alert
Calibration Certificate Included
No Certification Included
Calibration Certificate
Not Included
Max. Ohms
2MΩ
Source Voltage
600V AC/DC
Instrument Safety Rating
CAT III 600V
Fitting Material
ABS and Electrical Components
Source Current
10A DC
Weight
8.8 oz
Drop Protection
6.6' (2 m)
Current Leakage Testing
No
Basic DC Current Accuracy
+/-(1.0% + 5 digits)
Basic AC Voltage Accuracy
+/-(1.0% + 3 digits)
Waterproof
No
Removable Screen
No
Maximum AC Voltage Measurement
600 V
Basic AC Current Accuracy
Not Rated
Bluetooth Compatible
No
Dustproof
No
Maximum DC Voltage Measurement
600 V
Basic DC Voltage Accuracy
+/-(0.5% + 3 digits)
Frequency Measurement Accuracy
Not Rated
Resistance Measurement Accuracy
+/-(0.8% + 3 digits)
Safety Rating_BACKGROUND
MM325 CAT III 600V
Thermal Imaging
No
IP Rating
Not Rated
Maximum Resistance Measurement
2 megaohm
Maximum DC Current Measurement
10 A
MERCH HOLD ACCURACY
+/-(0.5% + 3 digits) +/-(1.0% + 3 digits) +/-(1.0% + 5 digits) Not Rated Not Rated Not Rated Not Rated +/-(0.8% + 3 digits)
Multiple On-Screen Displays
Yes
Temperature Measurement Accuracy
Not Rated
Battery Access
Yes
Fuse Access
Yes
Capacitance Measurement Accuracy
Not Rated
Multimeter Features_Filter_BACKGROUND
MM325
Battery Chemistry
Alkaline
Safety Rating_SUBHEAD
CAT III 600V
MERCH HOLD - DMM Features
No No No No No No No Not Rated
Style
Full Size
Batteries Included
Yes
Parameters Measured
AC Current, AC Voltage, DC Current, Diode, Resistance
FEATURES HOLD_MERCH
LCD Yes Yes
CAT Safety Rating
CAT III 600V
AC Response Calculation
Average
Minimum DC Current Measurement
100 uA
Minimum Resistance Measurement
0.01 kiloohm
Current Units
A, mA, uA
Includes Auto Sensing
No Auto Sensing Included
Voltage Units
mV, uV, V
Battery Voltage
9 V
Data Logging
No
Minimum AC Voltage Measurement
0.1 V

Dimensions

Depth
6.41 in
Overall Height
1.83 in
Overall Width
3.13 in
Battery Size
AAA

Description

Klein Tools MM325 Multimeter is a manual-ranging multimeter that measures AC/DC voltage, DC current, and resistance. It can also test batteries, diodes, and continuity. Klein Tools' Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.


•Multimeter measures up to 600V AC/DC voltage, 10A DC current, 2 MOhms resistance, continuity, batteries, and diodes
•Lead Alert protection with LED's for test lead placement
•Easy-to-view backlit display for low light environments
•Low battery indicator and easily accessible battery and fuse compartment
•Durable meter built to withstand a 6.6-Foot (2 m) drop
•Includes test leads, batteries and user manual
•CAT III 600V safety rating
•For use in basic and controlled electromagnetic environments such as residential, business and light-industrial locations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews