Tubing

  • Mfr # 441934705

  • Zoro # G106427081


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Application
Air, Drain Lines, Water
Color
Clear
Material
PVC
Wall Thickness
0.125 in
Standards
FDA, NSF 61, REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
441934705
Zoro #
G106427081
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.125 in
Outside Diameter
1 3/8 in
Inside Diameter
1 1/8 in
Overall Length
50 ft

Details

Item
Tubing
Application
Air, Drain Lines, Water
Color
Clear
Material
PVC
Standards
FDA, NSF 61, REACH, RoHS
Flexibility
Flexible
Jacket Color
No Jacket
Peristaltic Pump Compatible
No
Fitting Compatibility
Barbed
System of Measurement
Inch
Stripe Color
No Stripe
Material Trade Name
RNT
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Jacket Material
No Jacket
Hardness
Shore A 70
Clarity
Clear
Reinforcement
Not Reinforced

Description

Tubing, Application Air, Drain Lines, Water, Color Clear, Hardness Shore A 70, Inside Diameter 1 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name RNT, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.