Shop ZORO SELECT

PVC Tubing

  • Mfr # ZUSA-HT-6567
  • Zoro # G106434980

product price: 
$
35.69
/ea

Key Features

Wall Thickness
0.125 in
Standards
FDA
Flexibility
Flexible
Application
Air, Water
Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-6567
Zoro #
G106434980
UPC #
193005275082
Country of Origin
China

Dimensions

Wall Thickness
0.125 in
Inside Diameter
3/8 in
Overall Length
25 ft
Bend Radius
3 15/16 in
Outside Diameter
5/8 in
Wire Rope Length
25 ft
Length
25 ft

Details

Item
Tubing
Standards
FDA
Flexibility
Flexible
Application
Air, Water
Material
PVC
Color
Clear
Maximum Operating Temperature
140 Degrees F
System of Measurement
Inch
Food Application
Dairy, Food, and Beverage
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Industry Application
Pharmaceutical
Hardness
Shore A 60
Flow Application
Food and Beverage
Chemical Compatibility
Clarity
Clear
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Maximum Operating Pressure
25 psi
Jacket Material
No Jacket
Resistance Properties
Hardening Resistant, Swelling Resistant
For Fluid Type
Beverages
For Environment
High Pressure
Autoclavable
No
Tube Form
Coil
Peristaltic Pump Compatible
Yes
Fitting Compatibility
Barbed
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Shell Material
PVC
Wire Color
Clear

Description

Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.