Tubing, White, Shore D 50-65, 5/16" I.D.

  • Mfr # 101-0438062-NT-100

  • Zoro # G106438568


product price:  $712.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Inside Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101-0438062-NT-100
Zoro #
G106438568
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
5/16 in
Outside Diameter
7/16 in
Bend Radius
2 1/4 in
Outside Diameter Tolerance
+/-0.005
Overall Length
100 ft

Details

Item
Tubing
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Flow Application
Chemical Transfer, Fluid Handling, Semiconductor
For Environment
Chemical
Maximum Vacuum Pressure
28 in Hg
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
Material
PTFE
Autoclavable
Yes
Burst Pressure
600 psi
Tube Form
Coil
Coil Weight
6.9 lb
Food Application
Food and Beverage
For Potable Water Use
Yes
Minimum Operating Temperature
-100 Degrees F
Industry Application
Instrumentation, Medical/Pharmaceutical, Semiconductor
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Maximum Operating Pressure
150 psi
Color
White
Flexibility
Flexible
Weight per Foot
0.069 lb/ft
For Location
Indoor, Outdoor
Clarity
Semi-Clear
System of Measurement
Inch
Vacuum Rated
Vacuum Rated
Fitting Compatibility
Compression
Application
Air, Beverage, Fluid, Food, Inert Gas
Maximum Operating Temperature
500 Degrees F
Hardness
Shore D 50 to 65
For Fluid Type
Chemicals, Compressed Air/Inert Gas

Description

Tubing, Application Air, Beverage, Fluid, Food, Inert Gas, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 5/16 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 7/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.