Tubing, Green, Overall 100 ft L

  • Mfr # 95U-6-062-GRN-0100

  • Zoro # G106438681


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Burst Pressure
510 psi
Material
Polyurethane
Color
Green
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95U-6-062-GRN-0100
Zoro #
G106438681
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
1/4 in
Outside Diameter
3/8 in
Overall Length
100 ft

Details

Burst Pressure
510 psi
Material
Polyurethane
Color
Green
Item
Tubing
Application
Air, Water
Reinforcement
Not Reinforced
Features
Hydrolytic Stability
Minimum Operating Temperature
-40 Degrees F
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Coil Weight
4 lb
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Maximum Operating Pressure
170 psi @ 180 Degrees F
Clarity
Opaque
For Location
Indoor, Outdoor
Vacuum Rated
Vacuum Rated
Autoclavable
No
Stripe Color
No Stripe
Fitting Compatibility
Compression, Push-to-Connect
Jacket Color
No Jacket
Maximum Operating Temperature
180 Degrees F
Hardness
Shore A 90 to 95
Food Application
Beverage
System of Measurement
Inch
Flexibility
Flexible
Weight per Foot
0.03 lb/ft
Beverage, Food, and Water Compatibility
Potable Water
For Fluid Type
Air, Water
Tube Form
Coil
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Green, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 73 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.