Portable Electric Salamander Heater
- Mfr # P300
- Zoro # G106458474
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Heating Method
Fan Forced
Includes
10 ft Pigtail Cord
Number of Heat Settings
1
Air Temp. Rise
100 Degrees F
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P300
- Zoro #
- G106458474
- UPC #
- 850025694520
- Country of Origin
- Finland
- Heating Method
- Fan Forced
- Includes
- 10 ft Pigtail Cord
- Number of Heat Settings
- 1
- Air Temp. Rise
- 100 Degrees F
- Item
- Portable Electric Heater
- Phase
- 1
- Frequency
- 60 Hz
- NEMA Plug Configuration
- 6-15P
- Heating Capacity
- 10,200 BtuH
- Voltage
- 240 V
- Thermostat Included
- Thermostat Included
- Amperage
- 12.5 A
- Standards
- UL Listed
- Portability
- Handheld
- Housing Color
- White
- Thermal Overheat Protection
- Overheat safety
- Housing Finish
- Powder Coated
- For Use Indoors/Outdoors
- Indoor
- Wattage Output
- 3 kW
- Product Type
- Portable Electric Salamander Heater
- Heater Style
- Torpedo
- Heating Capacity - Maximum
- 10,200 BtuH
Dimensions
- Overall Height
- 15 in
- Cord Length
- 10 ft
- Overall Width
- 10 in
- Manufacturers Warranty Length
- 24 mo
- Overall Depth
- 11 in
Description
Portable Electric Heater, Overall Height 15 in, Overall Width 10 in, Overall Depth 11 in, Number of Heat Settings 1, Thermal Overheat Protection Overheat safety, Heater Style Torpedo, Heating Method Fan Forced, Wattage Output 3 kW, Housing Color White, NEMA Plug Configuration 6-15P, 1 Phase, Voltage 240 V, Air Temp. Rise 100 Degrees F, Amperage 12.5 A, Cord Length 10 ft, For Use Indoors/Outdoors Indoor, Frequency 60 Hz, Heating Capacity 10,200 BtuH, Housing Finish Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.