PSH PORTABLE HEATER 240V 3750W W/STAT, CORD & BRACKET
- Mfr # PSH2440TB
- Zoro # G724501514
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Amps AC
16/14 A
Width
14 in
Includes
Heater, Wall/Ceiling Bracket
Watts
3,750/2,812 W
Heater Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH2440TB
- Zoro #
- G724501514
- UPC #
- 093319206379
- Country of Origin
- China
- Amps AC
- 16/14 A
- Includes
- Heater, Wall/Ceiling Bracket
- Watts
- 3,750/2,812 W
- Heater Color
- Yellow
- Air Flow
- 300 cfm
- Standards
- cETLus
- Heater Voltage
- 240V, 208V
- Electric Heater Item
- Heater
Dimensions
- Width
- 14 in
- Depth
- 10 in
- Height
- 14 in
Description
The PSH Yellow Jacket Junior is a 3750W high power portable heater designed to provide a back-up heating source at an affordable price. Perfectly suited for the workshop, garage or construction sites. The convenient 6 foot cord allows greater mobility to areas needing heating, while the handle serves as a reel for the cord when not in use. Easily set the desired temperature with the built-in thermostat. Sure stop high-limit temperature control with manual reset provides overheat protection. With a 300 CFM fan, heat is dispersed efficiently.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.