Float Ball, Round, Copper, 6 In

  • Mfr # C6FLT

  • Zoro # G1069144


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Copper
Float Specific Gravity
0.13
Thread Size
1/4"-20
Float Weight
0.88 oz
For Use With
Automatic Watering Kits, Stems and Nuzzle Assemblies
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C6FLT
Zoro #
G1069144
UPC #
098268862140
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Float Dia.
6 in
Overall Diameter
6 in

Details

Item
Float Ball
Material of Construction
Copper
Float Specific Gravity
0.13
Float Weight
0.88 oz
For Use With
Automatic Watering Kits, Stems and Nuzzle Assemblies
Max. Liquid Temp.
200 Degrees F
Connection
Internal
Shape
ROUND
Material
Copper
Connection Type
Threaded
Product Type
Float Ball
Fluid Temperature - Maximum
200 Degrees F
Compatible Product Type
Float Valves
Float Shape
Cylindrical
Connection Location
Internal

Description

Float Ball, Copper, Internal Connection, 6 in Float Dia., Float Weight 0.88 oz, Thread Size 1/4 In.-20, Max. Liquid Temp. 200 Degrees F, For Use With Automatic Watering Kits, Stems and Nuzzle Assemblies, Float Specific Gravity 0.13

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.