VALVE RELIEF CALIB 3/4 in.

  • Mfr # LF530-C 3/4"

  • Zoro # G510472981


product price:  $141.11
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Outlet Port Size - Hydraulic Valves
1/2 IN
Inlet Port Size - Hydraulic Valves
3/4 IN
Temp. Range
180°F
Max. Pressure (PSI)
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LF530-C 3/4"
Zoro #
G510472981
UPC #
98268472530
Country of Origin
United States

Dimensions

Outlet Port Size - Hydraulic Valves
1/2 IN
Inlet Port Size - Hydraulic Valves
3/4 IN

Details

Body Material
Brass
Temp. Range
180°F
Max. Pressure (PSI)
300 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.