Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProPress Standard Press Jaw For 1-1/4 in Copper Pipe

  • Mfr # 76667

  • Zoro # G107044690


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper
Compatible Pipe Size
1-1/4 in
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Standard
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76667
Zoro #
G107044690
UPC #
095691766670
Country of Origin
United States

Dimensions

Compatible Pipe Size
1-1/4 in
Manufacturer Warranty Length
Full Lifetime

Details

Compatible Material Type
Copper
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Standard
Item
Press Tool Jaw
Material
Copper
Compatible Tool Manufacturer Part Number
320-E, CT400, RP 330-B, RP 330-C, RP 340, RP 350

Description

The RIDGID - 76667 is a Press Tool Jaw, a component of plumbing press tools. This tool is intended for gripping and manipulating pipes during installation or repair.

Key Features of the RIDGID - 76667 Press Tool Jaw:

  • Compatible Fitting System: Intended for use with the Viega ProPress system.
  • Compatible Material Type: Is compatible with copper material types.
  • Compatible Pipe Size: Compatible with pipe sizes of 1-1/4 inches in diameter.
  • Compatible Press Tool Type: Intended to be used alongside standard design.
  • Compatible Tool Manufacturer Part Number: Compatible with specific model numbers such as 320-E, CT400, RP 330-B, RP 330-C, RP 340, RP350.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.