Pin & Sleeve Plug, 46 A, Three Phase, 3 Pole

  • Mfr # MS3106A222PWRES

  • Zoro # G107173659


product price:  $46.59
/ea

Key Features

Current Rating
46 A
Phase
Three
Number of Poles
3
Number of Wires
3
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS3106A222PWRES
Zoro #
G107173659
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Item
Pin & Sleeve Plug
Current Rating
46 A
Phase
Three
Number of Poles
3
Number of Wires
3
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Mounting Type
Cable
Insert Material
Neoprene
No. of Contacts
3
Contact Style
Pin
Insert Arrangement
22-2
Operating Voltage DC
1250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products