Rail, 1,960 mm L, 15 mm W
Mfr # A15-1960mm
Zoro # G107714500
product price: $493.99
/ea
Free Shipping & Returns
Key Features
For Use With
Alulin Carriages
Mounting Hole Center to Center
60 mm
Mounting Hole Size
7.5 mm
Mounting Hole from Shaft End
28 mm
Rail Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A15-1960mm
Zoro #
G107714500
UPC #
-
Country of Origin
Japan
Dimensions
Mounting Hole Size
7.5 mm
Overall Length
1,960 mm
Size
15
Overall Width
15 mm
Overall Height
14 mm
Manufacturer Size
15
Details
Item
Guide Rail
For Use With
Alulin Carriages
Mounting Hole Center to Center
60 mm
Mounting Hole from Shaft End
28 mm
Rail Material
Aluminum
Minimum Operating Temperature
0 Degrees C
System of Measurement
Metric
Series
Alulin
Raceway Material
Stainless Steel
Maximum Operating Temperature
60 Degrees C
Mounting Hole Center to Shaft End
28 mm
Operating Temperature - Minimum
32 Degrees F
Compatible Bearing Type
Ball
Rail Type
Profile
Channel Material
Stainless Steel
Operating Temperature - Maximum
140 Degrees F
Description
Guide Rail, Overall Length 1,960 mm, Overall Width 15 mm, Overall Height 14 mm, Rail Material Aluminum, Manufacturer Size 15, Rail Type Profile, System of Measurement Metric, For Use With Alulin Carriages, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 28 mm, Channel Material Stainless Steel, Series Alulin, Mounting Hole Size 7.5 mm, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.