Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rail, 340 mm L, 25 mm W

  • Mfr # A25-340mm

  • Zoro # G107714531


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Rail Material
Aluminum
Mounting Hole from Shaft End
28 mm
For Use With
Alulin Carriages
Mounting Hole Center to Center
60 mm
Mounting Hole Size
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A25-340mm
Zoro #
G107714531
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Size
11 mm
Overall Width
25 mm
Overall Length
340 mm
Overall Height
21.8 mm
Size
25
Manufacturer Size
25

Details

Item
Guide Rail
Rail Material
Aluminum
Mounting Hole from Shaft End
28 mm
For Use With
Alulin Carriages
Mounting Hole Center to Center
60 mm
Raceway Material
Stainless Steel
Maximum Operating Temperature
60 Degrees C
System of Measurement
Metric
Series
Alulin
Minimum Operating Temperature
0 Degrees C
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
140 Degrees F
Channel Material
Stainless Steel
Rail Type
Profile
Mounting Hole Center to Shaft End
28 mm
Compatible Bearing Type
Ball

Description

Guide Rail, Overall Length 340 mm, Overall Width 25 mm, Overall Height 21.8 mm, Rail Material Aluminum, Manufacturer Size 25, Rail Type Profile, System of Measurement Metric, For Use With Alulin Carriages, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 28 mm, Channel Material Stainless Steel, Series Alulin, Mounting Hole Size 11 mm, Channel Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.