Shop IFM

Diffuse Photoelectric Sensor, M12, Right Angle, Rectangular, Selectable Light On/Dark On, PNP

  • Mfr # O6H301

  • Zoro # G107877724


product price: 
$
162.99
/ea
Free Shipping & Returns

Key Features

Sensing Method
Diffuse
Electrical Connection
M12
Style
Rectangular
Orientation
Right Angle
Cable Length
0.3 m
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O6H301
Zoro #
G107877724
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Photoelectric Sensor
Sensing Method
Diffuse
Electrical Connection
M12
Style
Rectangular
Orientation
Right Angle
Operating Mode
Selectable Light On/Dark On
IP Rating
IP65, IP67, IP68, IP69K
Output Circuit Type
PNP
DC Voltage Rating
10-30V DC
Standards
CE, cULus, UKCA
Max. Sensing Distance - Rectangular Photoelectric Sensor
200 mm
Features
Background Suppression, Resistant to High Pressure Cleaning
Power Requirement - Rectangular Photoelectric Sensor
10 to 30 V DC
Operating Temp. Range
-25 Degrees to 80 Degrees C
Display
switching status 1 x LED, yellow operation 1 x LED, green
Body Material
Stainless Steel
Light Source
Green LED
Permanent current rating of switching output DC [mA]
100
Lens material
PMMA
Max. voltage drop switching output DC [V]
2.5
Protection
IP 65; IP 67; IP 68; IP 69K
Function principle
Diffuse reflection sensor
Background suppression available
yes
Type of short-circuit protection
pulsed
Electrical design
PNP
Range on grey object (18 % remission) [mm]
4...200
Reverse polarity protection
yes
Short-circuit protection
yes
EMC
EN 60947-5-2
Materials
housing: stainless steel (1.4404 / 316L); plastics: PPSU; Sealing: EPDM
Operating voltage [V]
10...30 DC
Protection class
III
Range on white object (90 % remission) [mm]
2...200
UL approval
UL Approval no. E006
Lens alignment
side lens
Ambient temperature [°C]
-25...80
Range on black object (6 % remission) [mm]
8...200
Range adjustable
yes
Type of light
red light
Switching frequency DC [Hz]
1000
Range [mm]
2...200; (white paper 200 x 200 mm)
MTTF [years]
708
Tightening torque [Nm]
1; (screws)
Current consumption [mA]
22; ((24 V))
Special feature
Background suppression
Emitted Sensor Light
Red Light
Sensing Distance - Minimum
2 mm
Load Current - Maximum
100 mA
Operating Temperature - Minimum
-13 Degrees F
Electrical Installation Type
Prewired Cable
Sensing Distance - Maximum
200 mm
Product Type
Photoelectric Sensor
Operating Temperature - Maximum
176 Degrees F
Includes Indicator Lights
Indicator Lights Included
Switching Frequency
1 kHz

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.