Shop IFM

Flow Switch, 18 mm Connection, SS

  • Mfr # SI5006

  • Zoro # G107967449


product price:  $561.99
/ea
Free Shipping & Returns

Key Features

Display
function 10 x LED, three-colour
Overall Height
113 mm
Connection
Connector: 1 x 1/2"; coding: C
Connection Size
7/10 in
Wetted Materials
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SI5006
Zoro #
G107967449
UPC #
-
Country of Origin
Romania

Dimensions

Overall Height
113 mm
Connection Size
7/10 in
Overall Length
63 mm
Overall Width
50 mm
Dimensions [mm]
M18 x 1.5
Probe length L [mm]
45

Details

Item
Flow Switch
Display
function 10 x LED, three-colour
Connection
Connector: 1 x 1/2"; coding: C
Wetted Materials
Stainless Steel
Standards
CRN, cULus Approved, DIN EN 60068-2-27, DIN EN 60068-2-6, DIN EN 61000-6-2, DIN EN 61000-6-3, UK CA
Housing Material
Stainless Steel
Connection Type
NPT
Phase
Single
Switch Type
SPST
Maximum Ambient Temperature
80 Degrees C
Minimum Ambient Temperature
-25 Degrees C
Minimum Media Temperature
-25 Degrees C
Maximum Media Temperature
80 Degrees C
Frequency
50 Hz, 60 Hz
Media Temperature - Maximum
176 Degrees F
Set Point Configuration
Adjustable
Flow Rate - Maximum
900 gpm
Nameplate Voltage
90-240 V AC
Flow Rate - Minimum
2 mL/min
Ambient Temperature - Maximum
176 Degrees F
Media Temperature - Minimum
-13 Degrees F
Flow Switch Type
Thermal-Dispersion
Wetted Material
Stainless Steel, Viton
Switch Enclosure
IP67
Contact Rating (DC)
3 A @ 30V
Ambient Temperature - Minimum
-13 Degrees F
Contact Rating (AC)
3 A @ 250V
Switch Position
Normally Closed, Normally Open
Total number of outputs
1
Contact rating
3 A (250 V AC / 30 V DC); (number of switching cycles: 20 million mechanically; switching cycles at 3 A load: 100,000 electrical; type of switch-off: normally open)
Electrical design
relay
Number of digital outputs
1
Pressure rating [bar]
300
Thread designation
M18 x 1.5
Setting range [cm/s]
200...3000, 3...300
Materials (wetted parts)
stainless steel (1.4404 / 316L); O-ring: FKM 80 Shore A
Short-circuit proof
no
Power-on delay time [s]
10
Ambient temperature [°C]
-25...80
Operating voltage tolerance [%]
-15...10
Temperature gradient [K/min]
300
Materials
stainless steel (1.4404 / 316L); stainless steel (1.4301 / 304); PC; PBT-GF20; EPDM/X
Shock resistance
DIN EN 60068-2-27 50 g (11 ms)
EMC
DIN EN 61000-6-2 DIN EN 61000-6-3
Required protection
miniature fuse to IEC60127-2 sheet 1; ≤5 A; fast acting
Vibration resistance
DIN EN 60068-2-6 18 g (55...2000 Hz)
Overload protection
no
Protection
IP 67
Reverse polarity protection
no
Temperature drift [cm/s x 1/K]
0.1; (for water 5...100 cm/s; 10...70°C)
Output signal
switching signal
Operating voltage [V]
90...240 AC
Max. power consumption [VA]
3.5
Hysteresis [cm/s]
2...5; (for water 5...100 cm/s; 25°C; Factory setting)
Protection class
II
Storage temperature [°C]
-25...100
Repeatability [% of Sr]
1...5
Frequency AC [Hz]
47...63
Output function
normally open / normally closed; (parameterisable)
Number of inputs and outputs
Number of digital outputs: 1
Greatest sensitivity [cm/s]
3...100, 200...800
Process connection
M18 x 1,5 internal thread
Media
Liquids; Gases
Medium temperature [°C]
-25...80
Switch point accuracy [cm/s]
± 2...± 10; (for water 5...100 cm/s; 25°C; Factory setting)
Response time [s]
1...10
MAWP (for applications according to CRN) [bar]
208
Adjustment of the switch point
pushbutton
MTTF [years]
221
Note on repeatability
for water 5...100 cm/s; 25°C Factory setting

Description

Flow Switch, Ambient Temperature - Maximum 176 Degrees F, Ambient Temperature - Minimum -13 Degrees F, Connection Size 7/10 in, Connection Type NPT, Contact Rating (AC) 3 A @ 250V, Contact Rating (DC) 3 A @ 30V, Filter Rating - Maximum Not Applicable, Flow Rate - Maximum 900 gpm, Flow Rate - Minimum 2 mL/min, Flow Switch Type Thermal-Dispersion, For Pipe Size Not Applicable, Frequency 50 Hz, 60 Hz, Hazardous Location Specification Not Applicable, Housing Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.