Pressure Gauge, -30 inHg to 0 to 200 psi psi, 4-1/2 in Dial, 1/4 in; 1/2 in NPT, Bottom Location

  • Mfr # 45-740-30/200-psi

  • Zoro # G108048413


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Accuracy
0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in; 1/2 in
Process Connection Type
NPT
Dial Size (In.)
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-740-30/200-psi
Zoro #
G108048413
UPC #
-
Country of Origin
Germany

Dimensions

Process Connection Size
1/4 in; 1/2 in
Dial Size (In.)
4-1/2 in

Details

Item
Pressure Gauge
Accuracy
0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Injection Molding Machines, Laboratory & Test Equipment, Power Generation, Oil Field & Offshore, Utilities, Water & Wastewater
Gauge Case Material
Stainless Steel
Series
700
Lens Material
Acrylic
Primary Pressure Range
-30 inHg to 0 to 200 psi
Primary Scale Units
psi
Media Temperature Range
-40 to 212°F
Pointer Material
Aluminum
Connection Material
316 Stainless Steel
Bayonet Ring Material
Threaded Black PBT
Inch/Metric
Inch
Measuring Element
316 Stainless Steel C-Type Bourdon Tube
Intermittent Temperature
500°F
Ambient Operating Temperature Range
-40 to 150°F

Description

ulliTurret style dry field fillable and liquid filled process gaugesliliVacuum and compound ranges through 0 psi to 15,000 psililiBlack Polypropylene safety case with solid front and blow out backlili316 Stainless Steel or Brass wetted partsliliCleaning for Oxygen Service Osub2sub is available only for dry or HL Halocarbon filled gaugesliliFor gauges with MIP, GY40 fill is standard for liquid filled gaugesliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products