Cap, Carbon Steel, Press-fit 1/2 in
Mfr # 84100
Zoro # G108127545
product price:Â $28.15
/ea
Sold in multiples of 10 for $281.50
Key Features
Specific Fitting Shape
Cap
Overall Length
2 1/8 in
Compatible Pipe Material
Carbon Steel
Resistance Properties
Corrosion-Resistant
Application
Climate Control, Marine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84100
Zoro #
G108127545
UPC #
691514841007
Country of Origin
Germany
Dimensions
Overall Length
2 1/8 in
Compatible Pipe Size
1/2 in
Details
Item
Crimp Fitting Cap
Specific Fitting Shape
Cap
Compatible Pipe Material
Carbon Steel
Resistance Properties
Corrosion-Resistant
Application
Climate Control, Marine
Finish/Coating
Zinc Nickel
Fitting Connection Type
Press-fit
Fitting Material
Carbon Steel
Standards
AHJ, ASTM, FM, UL Listed
Maximum Operating Pressure
200 psig
Maximum Operating Temperature
250 Degrees F
O-Ring Material
FKM
For Media Type
Air
Operating Pressure - Maximum
200 psi
Finish
Zinc Nickel-Plated
Fitting Shape
Cap
Operating Temperature - Maximum
250 Degrees F
Description
Crimp Fitting Cap, Application Climate Control, Marine, Compatible Copper Tube Size Not Applicable, Compatible Pipe Size 1/2 in, Fitting Connection Type Press-fit, Fitting Material Carbon Steel, O-Ring Material FKM, Specific Fitting Shape Cap, Overall Length 2 1/8 in, Maximum Operating Pressure 200 psig, Maximum Operating Temperature 250 Degrees F, Standards AHJ, ASTM, FM, UL Listed, Finish/Coating Zinc Nickel, Compatible Pipe Material Carbon Steel, Resistance Properties Corrosion-Resistant
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.