Manual 2-Way Ball Valve, NPT, Polypro

  • Mfr # VSF200

  • Zoro # G108446684


product price:  $53.29
/ea

Key Features

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VSF200
Zoro #
G108446684
UPC #
0791206016994
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
4.72 in
Handle Length
4.38 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in

Details

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Corrosive Chemicals, Water
Connection Type
Male x FNPT
Item
Manual Two-Way Ball Valve
Seat Material
PTFE
Seal Material
PTFE
Handle Type
Lever
Stem Type
Not Available
Special Features
Stubby Valve
Max. Pressure
100 PSI
Stem Material
Polypropylene
Features
Lightweight, Stainless Steel Bolts, Unique Compact Design
Body Material
Polypropylene
Handle Material
Polypropylene
Handle - Locking
Non-Locking
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
Not Available
Connection Type - Side 2
Camlock
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Yellow
Connection Gender - Side 2
Male
Vacuum Service Rating
Not Available
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
150 Degrees F
Vented Ball Valve
Non-Vented
3-A Standard Compliance
Not Rated

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 100 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Standard Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.