Exhaust Vent, 12 In

  • Mfr # 4YC88

  • Zoro # G1084991


product price:  $689.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia.
12 in
Voltage
115
Motor HP
1/4 hp
Mounting Location
Roof or Wall
RPM
1750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4YC88
Zoro #
G1084991
UPC #
190735337806
Country of Origin
United States

Dimensions

Propeller Dia.
12 in
Dimension B
28 5/8 in
Base Height
1 3/4 in
Dimension A
22 in
Overall Dia.
28 5/8 in
Overall Height
18 1/4 in
Recommended Damper Size
15 in x 15 in
Base Length
22 in
Dimension C
16 1/2 in
Dimension D
6 1/4 in
Base Width
22 in
Shaft Dia. Propeller End
1/2 in
Overall Length
28 5/8 in
Overall Width
28 5/8 in
Cutout Length
17.5 in
Housing Length
28.6 in
Propeller Shaft Diameter
1/2 in
Blade Diameter
12 in
Housing Width
28.6 in
Damper Size
15 x 15 in
Overall Diameter
28.6 in
Cutout Size
17.5 in L x 17.5 in W

Details

Item
Axial Downblast Roof Exhaust Fan
Voltage
115
Motor HP
1/4 hp
Mounting Location
Roof or Wall
RPM
1750
Sones @ 0.250-In. SP @ 5 Ft.
8.9
Requires
Roof Curb for New Installation
Adj. 12 3/8"H Roof Curb Stock No.
2ZV82
CFM @ 0.625-In. SP
538
Max. BHP
0.19 hp
Housing Material
Aluminum
Recommended 8 In. Fixed Curb Item No.
4HX39
Recommended Damper Stock No.
4HX65
Propeller Material
Aluminum
CFM @ 0.750-In. SP
386
Speed Controllable
Yes
CFM @ 0.375-In. SP
1055
Base Top to Shroud
6 1/4 in
CFM @ 0.500-In. SP
672
Max. Operating Amps
2.4
Hz
60
Sones @ 0.125-In. SP @ 5 Ft.
8.8
CFM @ 0.125-In. SP
1437
CFM @ 0.250-In. SP
1291
Standards
AMCA Sound and Air, UL/cUL 705
CFM @ 0.875-In. SP
231
Includes
NEMA 1 Junction Box
Max. Inlet Temp.
120 Degrees F
Phase
1
Speed Control
48C173
Adj. 6 3/8"H Roof Curb Stock No.
4C453
CFM @ 0.000-In. SP
1556
Max. Operating Watts
224 W
Recommended 12 In. Fixed Curb Item No.
2RB76
Application
Industrial and Commercial Applications
Features
Fully Rolled Baffle Bead for Stability and Ease of Transport With Spun Aluminum Hood Construction, Galvanized Steel Venturi, Inlet and Supports, NEMA 1 Junction Box Located in Motor Enclosure
Drive Type
Direct Drive
Exhaust Airflow @ 0.250 in SP
1,291 cfm
High-Efficiency Motor
No
Motor Location
In Airstream
Motor Enclosure
Open Air Over
Maximum Static Pressure
7/8 in wc
Airflow @ 0.000 in SP
1,556 cfm
Current
4.2 A
Electrical Connection
Power Cord
Supply Airflow @ 0.000 in SP
1,556 cfm
Compatible Curb Manufacturer Part Number
2RB76, 2ZV82, 4C453, 4C670, 4HX39, 4HX47
Maximum Fan Speed
1,750 RPM
Includes Drive Package
Yes
Safety Features
Birdscreen
Base Shape
Square
Exhaust Airflow @ 0.500 in SP
672 cfm
Mount Type
Roof Curb
Maximum Inlet Air Temperature
120 Degrees F
Power Consumption
224 W
Compatible Speed Control
48C173
For Air Type
Clean Air
Motor Horsepower
1/4 hp
Brake Horsepower
19/100 hp
Includes Motor
Yes
Blade Material
Aluminum
Nameplate Voltage
115V AC
Exhaust Airflow @ 0.000 in SP
1,556 cfm
For High-Static Pressure Applications
No
Assembly
Assembled
Exhaust Airflow @ 0.375 in SP
1,055 cfm
Exhaust Airflow @ 0.125 in SP
1,437 cfm
Housing Material Fabrication
Spun
Number of Blades
4
Number of Speeds
1
Sound Level
10.5 sones @ 0.375 in SP and 5 ft, 14.5 sones @ 0.500 in SP and 5 ft, 15.0 sones @ 0.625 in SP and 5 ft, 15.7 sones @ 0.750 in SP and 5 ft, 16.6 sones @ 0.875 in SP and 5 ft, 8.8 sones @ 0.125 in SP and 5 ft, 8.9 sones @ 0.250 in SP and 5 ft, 9.0 sones @ 0.000 in SP and 5 ft
Frequency
60 Hz
Blade Design
Swept Steeply Pitched

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Assembled, Blade Diameter 12 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 1,556 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 7/8 in wc, Motor Enclosure Open Air Over, Motor Horsepower 1/4 hp, Nameplate Voltage 115V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 4, Supply Airflow @ 0.000 in SP 1,556 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.