Easy-Steer Drum Cradle for 55 Gallon Steel Drums

  • Mfr # 233581

  • Zoro # G108641089


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Overall Height
20 in
Width
19-3/4 in
Material
Steel
Color
Red
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
233581
Zoro #
G108641089
UPC #
707022017411
Country of Origin
China

Dimensions

Overall Height
20 in
Width
19-3/4 in
Depth
31-3/4 in

Details

Material
Steel
Color
Red
Item
Easy-Steer
Assembled
No

Description

Assembles easily. Quickly move and drain 55 gallon steel drums. One man loading. Heavy gauge steel, retractable handle. 600 lb capacity. 5 polyolefin load wheels, 3 polyolefin swivel casters for maximum maneuverability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.