1-1/4 in Stainless Steel Hex Socket Plug, Male NPT, Class 150, 304 Grade

  • Mfr # 40SP112N114

  • Zoro # G1089033


product price:  $10.29
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Hex Socket Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40SP112N114
Zoro #
G1089033
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Outside Dia.
1-1/4"
Hex Size
3/4"
Pipe Size (Fittings)
1-1/4"
Nominal Pipe Size
1 1/4 in
Thread Size
1-1/4"

Details

Specific Fitting Shape
Hex Socket Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Hex Socket Plug
Max. Pressure
150 psi
Temp. Range
-60 Degrees to 450 Degrees F
Fittings Sub-Category
Plugs
Specific Pipe Fitting Shape
Hex Plug
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Material Grade
304

Description

The ZORO SELECT - 40SP112N114 is a stainless steel hex socket plug designed to close off the end of a threaded pipe, fitting, or port. Material: 304 Stainless Steel. The fitting features male National Pipe Thread (MNPT) connections and is rated for a maximum pressure of 150 psi. It accommodates nominal pipe sizes of 1-1/4 inches with an outside diameter of 1-1/4 inches, and operates within a temperature range of -60 to 450 degrees Fahrenheit.

Key Features:

  • Material: 304 Stainless Steel
  • Fitting Shape: Hex Socket Plug, with internal hexagonal recess for installation using a hex or Allen wrench
  • Connection Type: Male National Pipe Thread (MNPT)
  • Nominal Pipe Size: 1-1/4 inches with corresponding outside diameter
  • Pressure Rating: Class 150, maximum 150 psi
  • Operating Temperature Range: -60 to 450 degrees Fahrenheit
  • Hex Size (wrench across flats): 3/4 inch
  • Does not include pre-applied thread sealant or an additional seal component

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.