
Sheet Metal Screw, 1/2 in, Flange Hex Head External Hex Drive
Mfr # HHSW08012P
Zoro # G109207222
product price: $9.69
/eaKey Features
Flange Hex Head
External Hex Drive
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HHSW08012P
Zoro #
G109207222
UPC #
764666584440
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Item
Sheet Metal Screw
Description
Zip screws are the contractors choice for fastening downspouts and elbows together. Zip screws taper down to a sharp point that allows them to create their own holes as you drive into substrate. If the material isnt too hard. Unlike other screws, wooden rivets, a Zip screw shank is hard. These screws allow you to apply extra force with less slippage or damage to the recess.
- • Easy to install
- • For light-gauge sheet-metal
- • Made of high quality
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.