1-1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80

  • Mfr # E4BNH10

  • Zoro # G1093355


product price:  $18.69
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E4BNH10
Zoro #
G1093355
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
6 in
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Wall Thickness
0.177 in
Outside Dia.
2 in
Inside Dia.
1 1/2 in
Nominal Pipe Size
1 1/2 in
Overall Length
6 in
Outside Diameter
1 7/8 in
Inside Diameter
1 9/16 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT
Temp. Range
-60 Degrees to 450 Degrees F
Specific Pipe Fitting Shape
Nipple
Fittings Sub-Category
Nipples
Pipe Fitting Schedule/Class
Schedule 80
Item
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Material
Metal
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Max. Pressure
250 psi
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
450 Degrees F
Material
Stainless Steel
Side B Gender
Male
Side A Thread Type
NPT
Side B Connection Type
Threaded
Metal Pipe Construction
Seamless
Side A Connection Type
Threaded
Material Grade
304
Schedule
Schedule 80
Maximum Operating Pressure
250 psi
Fitting Compatibility
Schedule 80
Gravity Flow
No
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Side B Thread Type
NPT

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 9/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 7/8 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.