Leather Gloves, Slip-On Cuff, Keystone Thumb, Full Finger, 11, 1 PR

  • Mfr # MCLD-X00-011

  • Zoro # G110070334


product price:  $45.45
/pr

Key Features

Glove Size
11
Thumb Style
Keystone
Glove Liner Material
HPPE, Aramid, Spandex
Cuff Style
Slip-On
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCLD-X00-011
Zoro #
G110070334
UPC #
781513668597
Country of Origin
Philippines

Dimensions

Glove Size
11
Size- Alpha
XL
Glove Length
12 in
Size- Numeric
11
Cuff Length
2 in

Details

Item
Leather Gloves
Thumb Style
Keystone
Glove Liner Material
HPPE, Aramid, Spandex
Cuff Style
Slip-On
Glove Cut
Gunn
Finger Coverage
Full Finger
Standards
ANSI, EN388
Glove Back Material
Cowhide
Insulated
No
Leather Palm Process
Grain
Sold As
Pair
Glove Coating Material
Uncoated
Palm Material
Leather
Palm Color
White
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
4
ANSI/ISEA Cut Level
A9
Glove Back Color
White
Stitching Material
Polyester
ANSI/ISEA Abrasion Level
6
Cuff Material
Leather
Cuff Color
White
Glove Construction
Cut and Sewn
ANSI/ISEA Impact Force
6.5 kN
Series
Max Cut X00
ANSI/ISEA Abrasion Cycles
20,000
Includes Reinforced Thumb Crotch
Yes
Cut-Resistance Coverage
Full
EN 388 Impact Rated
Yes
Leather Coverage Style
Full Leather
ANSI/ISEA Cut Load
6,000 g
EN 388 Rating
3X43F
Pairs Per Package
1
Reflective Backing
No
Glove Coating Coverage
Uncoated
Oil-Resistant
No
Palm Style
Single Layer
Hand Protection Style
Glove
Leather Glove Style
Drivers
Glove Features
Reinforced Thumb Crotch
Includes Double Palm
No
Pairs per Package
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, General Purpose, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products