Reducing Coupling, 3/4 in x 1/2 in, FNPT, 304 Stainless Steel, Class 3000

  • Mfr # 2UA85

  • Zoro # G1103514


product price:  $20.49
/ea

Key Features

Pipe Size - Pipe Fitting
3/4" x 1/2"
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2UA85
Zoro #
G1103514
UPC #
190735912843
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/2"
Pipe Size (Fittings)
3/4" x 1/2"
Pipe Size
3/4" x 1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducing Coupling
Specific Pipe Fitting Shape
Reducing Coupling
Max. Steam Pressure
2500 psi @ 350 Degrees F
Max. Pressure
3000 psi@100 Degrees F
Fittings Sub-Category
Couplings
Standards
ASME B16.11, ASTM A182
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
14
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Class
Class 3000
Material Grade
304
Fitting Side A Type
NPT

Description

The ZORO SELECT - 2UA85 is a stainless steel reducing coupling designed to join two pipes of different diameters, providing a compact transition between sizes in a piping system. Manufactured from 304 stainless steel, it provides corrosion resistance based on material specifications and is designed for use within specified industrial applications. This fitting features female National Pipe Thread (NPT) connections on both ends, with the larger side sized at 3/4 inch and the smaller side at 1/2 inch. It is rated for operation within specified pressure and temperature ranges and conforms to standardized material and dimensional specifications.

Key Features:

  • Material: 304 Stainless Steel providing corrosion resistance.
  • Connection Types: Female NPT threads on both ends.
  • Size: 3/4" x 1/2" nominal pipe sizes for an efficient size transition.
  • Pressure Rating: rated for use within specified pressure and temperature parameters.
  • Standards Compliance: Conforms to standardized material and dimensional specifications.
  • Thread Details: 14 threads per inch on both connections.
  • Does not include pre-applied thread sealant or additional sealing components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.