5 in String Wet Mop, 26 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton

  • Mfr # FGA25306WH00

  • Zoro # G1116552


product price:  $19.69
/ea

Key Features

Headband Size
5 in
Mop Head Color
White
Mop Connection Type
Side Gate
Mop Head Material
Cotton
Handle Material
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FGA25306WH00
Zoro #
G1116552
UPC #
086876055344
Country of Origin
China

Dimensions

Headband Size
5 in
Width
5"
Length
48-1/2" to 54-1/2"
Overall Length
48-1/2 in to 54-1/2 in
Overall Width
7 7/8 in
Overall Depth
19 in

Details

Mop Head Color
White
Mop Connection Type
Side Gate
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Looped
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Connection Type
Clamp
End Type
Loop
Basic Material
Cotton, Synthetic Blend
Series
Web Foot
For Use With
Rubbermaid Commercial Products Mop Handles
Ply
4
Launderable
Yes
Color
White
Sub-Category
Mop Heads
Color Coding System
Yes
Material
Cotton/Synthetic
Dry Weight
26 oz
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Handle Included
No
Features
Antimicrobial
Antimicrobial
Yes
Capacity
24 oz
Standards
REACH
Product Type
Wet Mop Head
Includes Wet Mop Tailband
Yes
Ply Count
4
Resistance Properties
Chemical Resistant
Includes Handle
No
Compatible Manufacturer Part Number
FGH226000000

Description

Wet Mop, Material Cotton/Synthetic, Mop Connection Type Clamp On, Overall Width 7 7/8 in, Overall Depth 19 in, Launderable Yes, Color White, Dry Weight 24 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 5MY22, Compatible Manufacturer Part Number FGH226000000, Color Coding System Yes, Connection Thread Type Not Applicable, Antimicrobial Yes, Capacity 24 oz, Headband Size 5 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.