1 in FNPT 316 Stainless Steel Half Coupling, Class 3000, 1-3/4 in OD

  • Mfr # 4307001514

  • Zoro # G1117076


product price:  $12.49
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307001514
Zoro #
G1117076
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size
1"
Outside Dia.
1-3/4"
Pipe Size (Fittings)
1"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Overall Length
1 1/8 in
Fitting Side A Outside Diameter
1 3/4 in

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
3000 psi@100 Degrees F
Max. Steam Pressure
2810 psi @ 350 Degrees F
Fittings Sub-Category
Couplings
Specific Pipe Fitting Shape
Half Coupling
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Fitting Side A Gender
Female
Material Grade
316
Maximum Operating Pressure
Refer to Specification
For Pipe Schedule
160
Fitting Side B Gender
Female
Class
Class 3000
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Color
Silver
Fitting Side A Type
NPT
Fitting Side B Type
NPT

Description

The ZORO SELECT - 4307001514 is a stainless steel half coupling designed to connect pipes where access is limited or only a branch connection is needed.

Constructed from 316 stainless steel confirming material specifications, it features FNPT connection types on both sides, with each side designed for 1-inch nominal pipe size, and conforms to applicable standards ASME B1.20.1, ASTM A182, and ASME B16.11.

It functions as a short coupling with one end "half" engaged, making it suitable for repairs, space-restricted installations, or branch connections.

Rated for operation within the specified temperature and pressure ranges.

Rated for operation within the specified temperature and pressure ranges.

Rated for operation within the specified temperature and pressure ranges.

Key Features:

  • Material Grade: 316 Stainless Steel, providing durability and corrosion resistance
  • Connection Type: FNPT (Female National Pipe Thread)
  • Nominal Pipe Size: Both sides are 1 inch
  • Outside Diameter: 1-3/4 inches
  • Overall Length: 1-1/8 inches
  • Pressure Ratings: Rated for operation within the specified temperature and pressure ranges
  • Standards: Conforms to applicable standards ASME B1.20.1, ASTM A182, and ASME B16.11

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.