SS, Straight, 3/4"BSPTx1/4"BSPT

  • Mfr # ZUSA-PF-8363
  • Zoro # G500421241
product price: 
$
16.59
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Color
Silver
Max. Steam Pressure
150 psi
Hex Size
1 3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-8363
Zoro #
G500421241
UPC #
193005125035
Country of Origin
China
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Color
Silver
Max. Steam Pressure
150 psi
Standards
ISO 7-1
Application
Air, Gases, Oils, Potable Water
Class
Class 150
Includes Pre-Applied Thread Sealant
Yes
Includes Seal
No
Maximum Operating Pressure
150 psi
Fitting Side B Pipe Threading
19
Material Grade
304
Fitting Side A Gender
Male
Fitting Side A Pipe Threading
14
Thread Sealant Type
PTFE
Fitting Side A Type
Threaded
Low Lead Compliance Level
Compliant
Fitting Side B Type
Threaded
Fitting Side B Gender
Female
Finish/Coating
None
For Pipe Schedule
Schedule 40
Side B Thread Type
BSPT
Gravity Flow
Pressure
Side A Thread Type
BSPT
Wire Color
Silver

Dimensions

Hex Size
1 3/16 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
1 in
Fitting Thread Size B
1/4"-19
Fitting Thread Size A
3/4"-14
Wire Rope Length
1 in
Length
1 in

Description

Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 1/4 in, Female, Threaded, 19, 1/4 In.-19, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews