3/4" Sweat Brass Ball Valve Inline

  • Mfr # 107-854

  • Zoro # G1117234


product price:  $11.19
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-854
Zoro #
G1117234
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Length
4.79 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Steam, Water
Connection Type
Sweat x Sweat
Item
Ball Valve
Stem Type
Blowout Resistant
Body Material
Brass
Seat Material
PTFE
Max. Pressure
600 PSI CWP
Standards
ASTM
Handle Type
Lever
Ball Valve Product Group
Manual
Temp. Range
0 Degrees to 356 Degrees F
Stem Material
Brass
Handle Material
Steel
Seal Material
PTFE
Type
Two Piece
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Steam
150 PSI WSP
Color - Valve Handle
Red
Connection Type - Side 1
Sweat
Operating Temperature - Maximum
300 Degrees F
Vacuum Service Rating
-29.92 in Hg
Vented Ball Valve
Non-Vented
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Non-Locking
Connection Type - Side 2
Sweat
Coefficient of Volume (Cv)
21.417
Valve Series
7690S

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.