Hamper, 100 lb Capac., 19 1/2" L

  • Mfr # G01-CCXCHBK

  • Zoro # G112320819


product price:  $478.99
/ea
Free Shipping & Returns

Key Features

Color
Canvas
Overall Length
19 1/2 in
Overall Width
19 1/4 in
Overall Height
27 5/8 in
Total Volume
2.6 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G01-CCXCHBK
Zoro #
G112320819
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19 1/2 in
Overall Width
19 1/4 in
Overall Height
27 5/8 in
Bag Width
19 1/4 in
Bag Height
23 1/2 in
Bag Length
19 1/8 in

Details

Item
Hamper
Color
Canvas
Total Volume
2.6 cu ft
Shape
Rectangle
Includes
Stand
Bag Style
Removable Bag
Bag Closure
Open
Number of Bags Included
1
Weight Capacity
100 lb
Bag Material
Canvas
Bag Color
Canvas
Frame Material
Nickel Chrome
Bag Volume
2.6 cu ft
Legend
Laundry,recycling,towels, sports equipment,sheets,
Includes Lid
No Lid
Product Type
Hamper
Frame Color
Silver
Compatible with Manufacturer Model Number
G01-CCX-HBN
Number of Bag Receptacles
1
Assembly
Partially Assembled
Compatible Manufacturer Part Number
G01-CCX-HBN
Compatible with Mfr. Model No.
G01-CCX-HBN
For Use with Mfr Model Number
G01-CCX-HBN
Compatible Manufacturer Model Number
G01-CCX-HBN
For Use With Mfr. Model Number
G01-CCX-HBN
Compatible with Manufacturer Model No.
G01-CCX-HBN
Compatible Pump Manufacturer Part Number
G01-CCX-HBN
Compatible Mfr. Model Number
G01-CCX-HBN

Description

Hamper Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.