Shop PERSIL
See all product information
Create Account
Intense Fresh Liquid Laundry Detergent, 64 Loads, 84 oz Bottle, 4PK
Mfr # 2420005468
Zoro # G823333054
product price:Â $125.99
/pk 4, $31.50/ea
Free Shipping & Returns
Key Features
Volume Capacity
84 oz
Cleaner Container Type
Bottle
Cleaner Form
Liquid
Effective to Remove
Dirt; Grease; Organic Matter; Stains
For Use On
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2420005468
- Zoro #
- G823333054
- UPC #
- 24200054670
- Country of Origin
- United States
Details
- Item
- Laundry Detergent
- Volume Capacity
- 84 oz
- Cleaner Container Type
- Bottle
- Cleaner Form
- Liquid
- Effective to Remove
- Dirt; Grease; Organic Matter; Stains
- For Use On
- Fabric
- Fragrance
- Intense Fresh
- Application
- Laundry Detergent
- Contains
Description
Get an advanced deep clean with each wash. Persil Intense Fresh scent laundry detergent helps remove trapped odor and provides long-lasting freshness without being overwhelming or overly perfumed. Fabric care ingredients help to prevent color fading and keep whites and colors vibrant. Tackles tough stains and cleans right the first wash. Delivers a premium deep clean in all water temperatures, even in cold water, and works in all washer types, including high-efficiency (HE) washing machines. Persil laundry detergent helps keep clothes looking newer, longer vs leading value detergent, so you can look and feel your best, wash after wash. Get that new clothes feeling. Wash with Persil.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.