Davit Crane Kit, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow

  • Mfr # OZ1200DAV-SP2

  • Zoro # G1140691


product price:  $3,407.99
/ea
Free Shipping & Returns

Key Features

Capacity
1,200 lb
Material
Composite
Reach
22 in to 66 in
Lift Range
0 in to 660 in
Finish
High Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OZ1200DAV-SP2
Zoro #
G1140691
UPC #
760921782545
Country of Origin
Multiple

Dimensions

Mast Diameter
3.57 in
Min. Adjustable Boom Length
22 in
Maximum Lifting Height
55 ft
Max. Adjustable Boom Length
66 in
Minimum Lifting Height
0 in

Details

Item
Davit Crane Kit
Capacity
1,200 lb
Material
Composite
Reach
22 in to 66 in
Lift Range
0 in to 660 in
Finish
High Gloss
Color
Yellow
Operation Mode
Manual
Includes
1/4 in x 660 in Galvanized Cable Assembly, Composite Davit, Drill Driver Adaptor, Manual Brake Win, Mounting Template, Pedestal Base
Swivel Angle
360 Degrees
Maximum Lifting Capacity
1,200 lb
Control Type
Manual Handle
Included Components
1/4 in x 55 ft Steel Cable, Drill Adapter, Winch, Mounting Template, Pedestal Mount Base, Socket Mount Base
Body Finish
High Gloss
Overall Weight
83 lb
Body Material
Composite
Power Source
Manual

Description

Davit Crane Kit, Maximum Lifting Capacity 1,200 lb, Minimum Lifting Height 0 in, Maximum Lifting Height 55 ft, Minimum Adjustable Boom Length 22 in, Maximum Adjustable Boom Length 66 in, Color Yellow, Control Type Manual Handle, Included Components 1/4 in x 55 ft Steel Cable, Drill Adapter, Winch, Mounting Template, Pedestal Mount Base, Socket Mount Base, Overall Weight 83 lb, Power Source Manual, Swivel Angle 360 Degrees , Mast Diameter 3.57 in, Body Material Composite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.