Davit Crane Kit, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow

  • Mfr # OZ1200DAV-ACW-SP6

  • Zoro # G1140789


product price:  $4,046.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Capacity
1,200 lb
Reach
22 in to 66 in
Material
Composite
Lift Range
0 in to 540 in
Finish
High Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ1200DAV-ACW-SP6
Zoro #
G1140789
UPC #
760921782583
Country of Origin
Multiple

Dimensions

Mast Diameter
3.57 in
Minimum Lifting Height
0 in
Maximum Lifting Height
45 ft
Min. Adjustable Boom Length
22 in
Max. Adjustable Boom Length
66 in

Details

Item
Davit Crane Kit
Capacity
1,200 lb
Reach
22 in to 66 in
Material
Composite
Lift Range
0 in to 540 in
Finish
High Gloss
Color
Yellow
Operation Mode
115V AC
Includes
1/4 in x 660 in Galvanized Cable Assembly, 115 Volt Electric Brake Win, Composite Davit, Mounting Template, Overload Protection, Test Certificate, Wall Mount Base
Swivel Angle
360 Degrees
Control Type
Wired Control
Overall Weight
83 lb
Maximum Lifting Capacity
1,200 lb
Included Components
1/4 in x 55 ft Steel Cable, Winch, Mounting Template, Wall Mount Base
Body Material
Composite
Power Source
Electric
Body Finish
High Gloss
Operating Voltage
115V AC
Voltage
115V AC

Description

Davit Crane Kit, Maximum Lifting Capacity 1,200 lb, Minimum Lifting Height 0 in, Maximum Lifting Height 45 ft, Minimum Adjustable Boom Length 22 in, Maximum Adjustable Boom Length 66 in, Color Yellow, Control Type Wired Control, Included Components 1/4 in x 55 ft Steel Cable, Winch, Mounting Template, Wall Mount Base, Overall Weight 83 lb, Power Source Electric, Swivel Angle 360 Degrees , Mast Diameter 3.57 in, Body Material Composite, Operating Voltage 115V AC, Body Finish High Gloss

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.