Elbow, 90, Vent, Low Lead Cast Bronze

  • Mfr # 705DLF-34

  • Zoro # G1140921


product price:  $17.99
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
3/4"
Outside Dia.
7/8"
Max. Pressure
466 psi
Temp. Range
-20 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
705DLF-34
Zoro #
G1140921
UPC #
039923380104
Country of Origin
United States

Dimensions

Tube Size
3/4"
Outside Dia.
7/8"
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side B Copper Tube Size
3/4 in
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 1 Tube Outer Diameter
7/8 in

Details

Fitting Connection Type
C x C
Max. Pressure
466 psi
Item
Elbow, 90 Degrees , Vent
Temp. Range
-20 Degrees to 200 Degrees F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degrees Vent Elbow
Pipe Fitting Connection Type
C x C
Specific Fitting Shape
90 Degree Vent Elbow
Standards
ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61
Tube Fitting Material
Low Lead Cast Bronze
Pipe Fitting Material
Low Lead Cast Bronze
Minimum Operating Temperature
20 Degrees F
Resistance Properties
Dezincification-Resistant
Maximum Operating Pressure
466 psi
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Cup
Fitting Side B Connection Type
Cup
Application
Potable Water
Fitting Material
Bronze
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
466 psi
Fitting Features
Vent
Fitting Side 1 Connection Type
Cup
Operating Temperature - Minimum
-20 Degrees F
Material Grade
C87850
Operating Temperature - Maximum
400 Degrees F
Fitting Side 2 Connection Type
FTG
For Media Type
Potable Water

Description

Sweat Fitting Elbow, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 466 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Vent Elbow, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.