Solenoid Valve, 3-Way, 2-Position, Configurable, 1/4 in Pipe Size, 24V DC, Remote Pilot, NBR, PUR

  • Mfr # EF8551A017MS

  • Zoro # G1143877


product price:  $322.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Nominal Pipe Size
1/4 in
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8551A017MS
Zoro #
G1143877
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Height
1-1/8 in
Overall Width
1-3/4 in
Overall Length
8-9/32 in
Orifice Diameter
1/4 in

Details

For Media
Air, Inert Gas
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Voltage
24V DC
Valve Type
Remote Pilot
Operation Type
Pilot Operated
Seal Material
NBR, PUR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas
Operating Pressure Differential - Minimum
30 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Enclosure
Explosion Proof
Valve Design
5-Way/2-Position
Mounting
Namur
Standards
ATEX, SIL
Body Material
Black Anodized Aluminum
Coil Insulation Class
F
Electrical Connections
18 in Leads
Application
Chemicals, Refining, Food and Beverage Applications, Life Science Processing
Operating Pressure Differential Air/Inert Gas - Minimum
30 psi
Actuator Type
Single Air Pilot
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Coefficient of Volume (Cv)
0.86
Ambient Temperature - Maximum
176 Degrees F
Valve Positions
2-Position
Ambient Temperature - Minimum
-76 Degrees F
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Fluid Temperature - Maximum
77 Degrees F
Wattage
6.9 W
Operating Pressure Differential Steam - Maximum
Not Rated
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Operating Pressure Differential Water - Minimum
30 psi
Includes Coil
Yes
Operating Pressure Differential Water - Maximum
Not Rated
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Minimum
30 psi
Operating Pressure Differential Light Oil - Maximum
Not Rated

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Configurable, Valve Type Remote Pilot, Nominal Pipe Size 1/4 in, Orifice Diameter 1/4 in, Body Material Aluminum, Coefficient of Volume (Cv) 0.86, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.