Solenoid Valve, 2-Way, 2-Position, Normally Open, 2 in Pipe Size, 120V AC, High Flow, Direct Acting

  • Mfr # 8215C083CSA

  • Zoro # G1149337


product price:  $1,128.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Fuel Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8215C083CSA
Zoro #
G1149337
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
2 in
Overall Width
6-5/16 in
Overall Height
7-3/4 in
Overall Length
6-3/32 in
Center Line Pipe Center Size
3-13/16 in
Orifice Diameter
2-3/32 in

Details

For Media
Air, Fuel Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
25 psi Air/Inert Gas, Fuel Gas, Water
Operating Pressure Differential - Minimum
0 psi Fuel Gas
Item
Solenoid Valve
Standards
CSA, FM, UL Listed
Valve Design
2-Way/2-Position
Application
Heating Equipment, Vacuum Service
Coil Enclosure
General Purpose, Without Junction Box
Coil Insulation Class
F
BtuH
3,100,000 BtuH
Electrical Connections
1/2" Conduit w/18" Leads
Body Material
Aluminum
Ambient Temp. Range
32 Degrees to 125 Degrees F
IP Rating
IP65
Operating Pressure Differential Fuel Gas - Minimum
0 psi
NEMA Enclosure Rating
1
Operating Pressure Differential Hot Water - Maximum
Not Rated
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
Environmental Rating
Hazardous, Indoor, Outdoor
Includes Coil
Yes
Coefficient of Volume (Cv)
58
Thread Type
NPT
Includes Seal
Yes
Operating Pressure Differential Water - Maximum
25 psi
Fluid Temperature - Maximum
125 Degrees F
Frequency
60 Hz
Ambient Temperature - Minimum
14 Degrees F
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
25 psi
Gas Capacity
3,100,000 BtuH
Wattage
15.4 W
Response Time
120 msec
Operating Pressure Differential Fuel Gas - Maximum
25 psi

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type High Flow, Nominal Pipe Size 2 in, Orifice Diameter 2 3/32 in, Body Material Aluminum, Coefficient of Volume (Cv) 58, Operating Pressure Differential Air/Inert Gas - Maximum 25 psi, Operating Pressure Differential Fuel Gas - Maximum 25 psi, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.