
Solstice Safeguard Bed
Mfr # 101SB
Zoro # G115574035
product price:Â $1,740.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Color
Slate Blue
Material
Polyethylene
Overall Height
27 in
Overall Width
36 in
Overall Length
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
101SB
Zoro #
G115574035
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
27 in
Overall Width
36 in
Overall Length
80 in
For Mattress Width
36 in
For Mattress Length
75 in
Details
Color
Slate Blue
Material
Polyethylene
Features
10-Year Factory Warranty, Easy to Clean and Maintain, Molded-In Headboard and Footboard, Bolt to Floor via Concealed Pilot Holes, Ballast Ready, Raised Wall Panels
Item
Institutional Bed
Standards
Greenguard Gold Certified, ISO, RAL-AN23-010
Weight Capacity
2,000 lb
Ligature Resistant
Ligature Resistant
Number of Storage Compartments
0
Model Name
Solstice Safeguard Bed
Product Type
Bed
Flammability Standards
CAL 133
Description
Solstice Safeguard Bed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.