1/4" Drive Socket Set, SAE, 10pcs, Socket Set, Chrome, 3/16" to 9/16", SAE

  • Mfr # J47106

  • Zoro # G1158446


product price:  $58.25
/ea

Key Features

Drive Size
1/4"
Number of Pieces
10
Includes
(2) Socket Bars 6-1/4", Socket Clips 1/4" Drive; (10) Socket 1/4" Drive 3/16", 7/32", 9/32", 1/4", 11/32", 5/16", 3/8", 7/16", 9/16", 1/2"
Finish
Full Polish
Sockets Included
(10) Standard 6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J47106
Zoro #
G1158446
UPC #
662679220129
Country of Origin
United States

Dimensions

Drive Size
1/4"
Socket Size Range
3/16 in to 9/16 in
Socket Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
Standard Socket Style/Size
Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Standard Socket Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in

Details

Item
Socket Set
Number of Pieces
10
Includes
(2) Socket Bars 6-1/4", Socket Clips 1/4" Drive; (10) Socket 1/4" Drive 3/16", 7/32", 9/32", 1/4", 11/32", 5/16", 3/8", 7/16", 9/16", 1/2"
Finish
Full Polish
Sockets Included
(10) Standard 6-Point
Impact Rated
No
Std. Socket Point Styles Included
6
Standards
ASME B107.110-2012, SAE AS4984A
Measurement Type
SAE
Flex Socket Point Styles Included
None
Deep Socket Point Styles Included
None
Tether Capable
Tether Capable
Ratchets Included
None
Drive Type
Hand
SAE or Metric
SAE
Insulated
No
Tether Style
Tether Capable
Includes Wrenches
No
Includes Drive Tools
No
Includes Socket Bits
Socket Bits Not Included
Tether Ready
No
Number of Standard Sockets
10
Includes Standard Sockets
Standard Sockets Included
Non-Sparking
No
Includes Deep Sockets
Deep Sockets Not Included
Piece Count Range
2 to 25
Includes Flex Sockets
Flex Sockets Not Included
Socket Shape
6-Point
Container Type
Rail
Flex Socket Count/Style
None
Type
Standard Length
Product Type
Socket Set
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.