10 pc. 3/8 in. Dr. 12pt Metric Socket Set, 12 Point Sockets, CrV
- Mfr # W38800
- Zoro # G823310888
product price:Â
$
21.99
/ea
Key Features
Drive Size
3/8 in
Finish
Nickel Plated
Socket Depth
Standard
SAE or Metric
Metric
Impact Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38800
- Zoro #
- G823310888
- UPC #
- 39564388002
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Finish
- Nickel Plated
- SAE or Metric
- Metric
- Impact Rated
- No
- Material
- Chrome Vanadium Steel
- Drive End Type
- Hex
- Socket Rail Included
- No
- Socket Points
- 12 point
- Case Included
- No
- Grade
- Professional
- Color
- Silver
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Standard
Description
Recessed edges. Socket openings are designed to reduce fastener rounding. Chrome vanadium alloy steel construction for strength and durability. Polished nickel chrome plated finish resists corrosion. 12pt Sizes: 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.