16 pc. 3/4" Dr. Socket Set, Metric, 12pt, Chrome Vanadium, Storage Case
- Mfr # W34906
- Zoro # G823310574
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4 in
Finish
Chrome Plated
Color
Silver
Case Included
Yes
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W34906
- Zoro #
- G823310574
- UPC #
- 39564349065
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Finish
- Chrome Plated
- Color
- Silver
- Case Included
- Yes
- SAE or Metric
- Metric
- Material
- Chrome Vanadium Steel
- Impact Rated
- No
- Socket Points
- 12 point
- Grade
- Professional
- Drive End Type
- Hex
- Socket Rail Included
- No
Dimensions
- Drive Size
- 3/4 in
- Socket Depth
- Deep
Description
Socket openings feature recessed corners to reduce fastener rounding. Chrome vanadium alloy steel construction for added strength and durability. Polished nickel chrome plated finish resists corrosion. Durable storage case included. 12pt Socket Sizes: 22, 23, 24, 26, 27, 29, 30, 32, 33, 35, 36, 38, 40, 41, 46 and 50mm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.