Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Purpose Electric/Air Spring Reels

  • Mfr # C-L350-5016-F

  • Zoro # G1170027


product price: $963.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Hose Inside Dia.
3/8 in
Hose Length
50 ft
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Latch
Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-L350-5016-F
Zoro #
G1170027
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
50 ft
Overall Width
16 in
Overall Height
18 5/8 in
Overall Length
17 in

Details

Max. Pressure
300 psi
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Latch
Locking
Hose Included
Yes
Housing Material
Steel
Hose Material
PVC
Reel Inlet
3/8 in (F)NPT
Seal Type
Nitrile
Bearings
Permanently Lubricated
Item
Combination Air/Electric Reel
Hose Outlet
3/8" (M)NPT
Includes
Dual Purpose Spring Driven Hose Reel - Air/Electric Dual Hose Reel - Spring Driven Power Cord & Hose Reel - Spring Driven Reel
Duty Rating
Heavy Duty
Max. Temp.
150 Degrees F
Swivel Material
Brass
Enclosed Reel
No
Finish
Powder Coated

Description

Combination Air/Electric Reel, Overall Height 18 5/8 in, Overall Length 17 in, Overall Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.