1 in FNPT Stainless Steel Pipe Cap, 316L, Class 3000, 3000 psi

  • Mfr # 4307001116

  • Zoro # G1170416


product price:  $15.49
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307001116
Zoro #
G1170416
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1"
Outside Dia.
1-3/4"
Pipe Size (Fittings)
1"
Nominal Pipe Size
1 in
Overall Length
1 5/8 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Pipe Fitting Schedule/Class
Class 3000
Standards
ASME A182, ASME B1.20.1, ASME B16.11, MSS SP-79, MSS SP-83, MSS SP-97
Max. Pressure
3000 psi@100 Degrees F
Max. Steam Pressure
2810 psi @ 350 Degrees F
Fittings Sub-Category
Caps
Specific Pipe Fitting Shape
Cap
Includes Seal
No
Material Grade
316L
Class
Class 3000
For Pipe Schedule
160
Includes Pre-Applied Thread Sealant
No

Description

The ZORO SELECT - 4307001116 is a stainless steel pipe cap designed to close and seal the end of a pipe, providing protection and preventing flow. It features a Class 3000 pressure rating, making it suitable for line termination, pressure testing, and piping systems within specified parameters. Constructed from 316L stainless steel with threads conforming to ASME B1.20.1 NPT and compliance with ASTM A182 and ASME B16.11 standards. Its 1-inch nominal size and 1-3/4 inch outside diameter allow for compatibility with standard pipe sizes and schedules, supporting high-pressure applications up to 3000 psi at 100°F.

Key Features:

  • Material Grade: 316L Stainless Steel, offering corrosion resistance and durability.
  • Pressure Rating: Class 3000, rated for up to 3000 psi @ 100°F.
  • Connection Type: FNPT (Female National Pipe Thread), ensuring standardized threaded connection.
  • Max Steam Pressure: 2810 psi @ 350°F, suitable for steam and high-pressure environments.
  • Designed for use with pipes of 1 inch nominal size and outside diameter of 1-3/4 inches. Rated for applications up to 3000 psi at 100°F.
  • Overall Length: 1 5/8 inches, indicating the fitting's size and fitment span.
  • Standards Compliance: Threads conform to ASME B1.20.1 NPT; materials conform to ASTM A182 and ASME B16.11.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.